Shop All Ball Valves
Apollo Valves
1-1/2" Sweat Bronze Ball Valve 2-Way
Mfr # 77CLF20701A
Zoro # G3956401
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Bronze
- Body Style Inline
- Tube Size 1 1/2"
- Temp. Range -20 Degrees to 450 Degrees F
- Standards NSF/ANSI 61, NSF/ANSI 372, IAPMO RT/UPC-Z1157
Product Information
- Brand Apollo Valves
- MFR # 77CLF20701A
- Zoro # G3956401
- UPC # 670750351761
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Tube Size | 1 1/2" |
Overall Length | 4.9 in |
Connection Size - Side 1 | 1 1/2 in |
Handle Length | 5.37 in |
Connection Size - Side 2 | 1 1/2 in |
Handle Height | 2.9 in |
Nominal Valve Size | 1 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Black, Overall 500 ft L (PPB-43-0500)
- ZORO SELECT 3/4" FNPT Galvanized 45 Degree Elbow (5P834)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 14, 7 psi (800-Y02-07)
- TOTO Wand Door Cotton Sw573574Sw583584Ms982 (THU9433#01)
- APOLLO VALVES 1/2" Sweat Bronze Ball Valve 2-Way (77CLF20301A)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve 2-Way (77CLF20401A)
- APOLLO VALVES IRRIGATION BALL VLV 1 (POLYV1)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (82LF14401)
- APOLLO VALVES 1" Press Brass Ball Valve Inline (77VLF14501)
- APOLLO VALVES 1-1/4" FNPT Carbon Steel Fire Safe Ball Valve Inline (73A10624)
- ZORO SELECT 1/4" FNPT Brass Ball Valve 3-Way (XV533P-4)
- Apollo Valves Ball Valves