Shop All Ball Valves
Apollo Valves
1-1/2" Sweat Brass Ball Valve Inline
Mfr # 94ALF-207-01A
Zoro # G6074031
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Tube Size 1 1/2"
- Seat Material PTFE
- Hose I.D. 1 1/2 in
Product Information
- Brand Apollo Valves
- MFR # 94ALF-207-01A
- Zoro # G6074031
- UPC # 670750968334
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Tube Size | 1 1/2" |
Overall Length | 4.43 in |
Nominal Valve Size | 1 1/2 in |
Handle Height | 3.17 in |
Connection Size - Side 1 | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Handle Length | 5.51 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Ebv196A Electrnc Module Repair, Ecos (EBV196A)
- POWERS Knob Handle Repair Kit, Knob (900-035)
- HYDROMAXX 3/8" IDx1/2" ODx50Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT038050)
- VELVAC Solenoid Valve, 12 Volt, 3-Way (320051)
- APOLLO VALVES 2" Sweat Brass Ball Valve Inline (94ALF-208-01A)
- APOLLO VALVES 1-1/4" Sweat Brass Ball Valve Inline (94ALF-206-01A)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (701022741)
- APOLLO VALVES Ball Valve, 3/8 in Pipe, Full Port, 600 psi CWP, Lever Handle, FNPT, Chrome Plated Brass (94A10201)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (7210727A)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7010427)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (V125)
- Apollo Valves Ball Valves