Shop All Ball Valves
Apollo Valves
1-1/2" SAE Bronze Ball Valve Inline
Mfr # 7790701
Zoro # G0687346
original price:
$176.95
5% off
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Seat Material RPTFE
- Ball Valve Product Group Manual
- Ball Material Chrome Plated Brass
Product Information
- Brand Apollo Valves
- MFR # 7790701
- Zoro # G0687346
- UPC # 670750028205
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Length | 4.75 in |
Handle Height | 3.34 in |
Connection Size - Side 1 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Handle Length | 8 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT PVC Ball Valve Inline (107-134-NPG)
- ZORO SELECT 1-1/4" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (466-030)
- KOHLER Canister Flush Valve Kit (RGP1083980)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (0971-Z)
- APOLLO VALVES 3/4" SAE Bronze Ball Valve Inline (7790401)
- APOLLO VALVES 3" Sweat Bronze Ball Valve Inline (70LF20001)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (77F10801)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (8210101)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (77FLF10501)
- APOLLO VALVES 1-1/2" FNPT Stainless Steel Ball Valve Inline (7650701)
- BANJO 1" FNPT Polypropylene Ball Valve 3-Way (V100BL)
- Apollo Valves Ball Valves