Shop All Ball Valves
Apollo Valves
1-1/2" FNPT Bronze Ball Valve Inline
Mfr # 8210701
Zoro # G1542247
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Valve Structure 3-Piece
- Max. Pressure 600 psi CWP
- Ball Valve Basic Body Material Bronze
Product Information
- Brand Apollo Valves
- MFR # 8210701
- Zoro # G1542247
- UPC # 670750722585
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Length | 10.62" |
Connection Size - Side 2 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Handle Length | 8 in |
Connection Size - Side 1 | 1 1/2 in |
Handle Height | 3.37 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Three-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUA EDEN Freestanding Bathtubs, 51.75 L, 29.94 W, White, Acrylic (VTRS523030)
- PARKER Tubing, 5/16" Inside Dia., 50 ft. Tube L (101-0375031-NT-50)
- ZORO SELECT Nipple, 150 psi, SS, 4 1/2 (T4BND08)
- VALBIA Pneumatic Brass Threaded 1In Npt Ball Valve (82DA0107)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (8210401)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (8210501)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (8210101)
- APOLLO VALVES 3/4" Sweat Brass Ball Valve Inline (94A20401)
- APOLLO VALVES 1" FNPT Bronze Ball Valve 3-Way (7060501)
- APOLLO VALVES 1/2" NPT Brass Ball Valve Inline (94ALF-103-01A)
- MILWAUKEE VALVE 3/4" FNPT Stainless Steel Fire Safe Ball Valve Inline (10SSOD-02-LL 3/4)
- Apollo Valves Ball Valves