Shop All Ball Valves
Apollo Valves
1-1/2" FNPT Bronze Ball Valve Inline
Mfr # 75-107-01
Zoro # G0983981
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Valve Structure 2-Piece
- Body Seal Material PTFE
- Temp. Range 50 Degrees to 200 Degrees F
Product Information
- Brand Apollo Valves
- MFR # 75-107-01
- Zoro # G0983981
- UPC # 670750691621
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Length | 4.31 in |
Handle Length | 5.5 in |
Handle Height | 2.87 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Fixed Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP480822E)
- APG 1-1/4" Aluminum Part F (3U12FAL)
- ZENNA HOME SHOWER RING WHT 12PK (SSR01WW)
- ZORO SELECT 2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (468-030)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (75-102-01)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (75-103-01)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (75-105-01)
- APOLLO VALVES 3" Sweat Brass Ball Valve Inline (94ALF-200-01A)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (7010827)
- APOLLO VALVES 1-1/4" Sweat Bronze Ball Valve Inline (82LF20601)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 3 pcs (10B046666RRSW)
- Apollo Valves Valves