Shop All Glass Tile
Apollo Tile
Sand Beige 11.8 in x 12 in Recycled Glass Matte Floor and Wall Mosaic Tile 4.92 sqft/case, 5PK
Mfr # APLVRE8802A
Zoro # G811320288
product price: $90.99
/pk 5, $18.20/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12 in
- Width 11.8 in
- Thickness 0.23 in
- Color Sand Beige
- Tile Use bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, pools, steam rooms and more
Product Information
- Brand Apollo Tile
- MFR # APLVRE8802A
- Zoro # G811320288
- UPC # 840175529391
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 in |
Width | 11.8 in |
Details
Thickness | 0.23 in |
Color | Sand Beige |
Tile Use | bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, pools, steam rooms and more |
Material | Recycled Glass |
Shape | Hexagon |
Finish | Matte, Glossy |
Coverage Area | 4.92 sq. ft |
Description
APLVRE8802A
- •Weight and Dimension: Individual Tile: 0.9-in x 0.9-in, Mosaic Tile: 11.8-in x 12-in, Thickness: 0.23, Sq ft per sheet: 0.98, Sheets per box: 5, Sq ft per box: 4.92
- •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- •Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, pools, steam rooms and more
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 52mm OD, PK25 (1RJP4)
- ADAMS RITE Heavy Duty DeadLatch, 1-1/8 BS RH/LHR, Field Reversible Flat, Radius, Beveled 4902-01 Fla (ADR-4900-36-201-628)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 2.85 lb Pull, Rare Earth Magnets (N52P250125)
- ARMSTRONG FLOORING VC Tile, Imp Texture, Wht Out, 12x12, PK45 (57518031)
- APOLLO TILE Majeste 10.8inx11.3in Glossy Blue and Silver Glass Mosaic Wall and Floor Tile 8.48 sqft/case, 10PK (APLASL8805A)
- APOLLO TILE Glister 3 in. x 12 in. Polished Clear Silver Glass Subway Wall Tile 5 sq. ft./case, 20PK (APLMR88CLR312)
- APOLLO TILE Sample of White Pebble 11.8"x11.8" Glass Mosaic Tile (APLGEM992EC19 Sample)
- APOLLO TILE White Pebble 4.83 sq.ft 11.8 in. x11.8 in. Glass Mosaic Tile, 5PK (APLGEM992EC19)
- APOLLO TILE Sample of Blue/Beige Herringbone 11"X12.6" Recycled Glass Mosaic Tile (APLNNC9906BLEC35 Sample)
- APOLLO TILE Multicolor 12 in x 12 in Glass, Resin Glossy Floor and Wall Mosaic Tile 5 sqft/case, 5PK (APLMOK88005A)
- MSI Ice Bevel Herringbone SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0179-SAM)
- Apollo Tile Tile