Shop All Glass Tile
Apollo Tile
Dune 12 in. x 12 in. Glossy Ruby Red Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
Mfr # APLSA88RD207A
Zoro # G611637357
product price: $325.99
/pk 20, $16.30/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Apollo Tile
- MFR # APLSA88RD207A
- Zoro # G611637357
- UPC # 840175583393
- Country of Origin China
- Category Glass Tile
Description
Decorate your home in an apple red color to enhance the dramatic appeal of your space. A real warm homey vibe can be achieved by adding this red glass tile to the coolest room - your bathroom. Powder rooms and showers are one of the areas where this delightful color takes the center stage, complementing metallic fixtures for an absolutely striking effect. A red statement wall tile design will go well with other neutral colors in your bathroom, kitchen or living areas, but can also be mixed with yellow and orange for a fulfilled effect.Let this red glass tile fill your indoor or outdoor space with a romantic aura - whether you use it extensively or as smaller accents mixed with other tiles. Create a strong emotional reaction in your home or business space where the dramatic color instantly captures the eyes of your guests. Approved for walls as well as residential and commercial floors, this durable glass tile is easy to maintain and clean while it enrichens the room's atmosphere..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: Square Pocket Door Lock / Privacy / Satin Nickel (KWS-93350-15-SQT)
- GARLOCK Gasket, Size 1 1/2 In, Bevel Seat, BUNA (40BSB-150)
- HARDWARE RESOURCES 9"Heavy Duty DURA-CLOSE EZ Open Soft-close 100 lb Full Extension Undermount Slides (USE58-300-9)
- STORCH PRODUCTS Disc Magnet, Neodymium, 11.6lb Pull, 1/2inD (B002-3586-035N)
- APOLLO TILE Sample of Sun Reflection 12.2"x12.2" Penny Round Glass Mosaic Tile (APLAPN9905EC04 Sample)
- APOLLO TILE Sample of Sky Blue 10.8"x11.5" Hexagon Glass Mosaic Tile (APLAHX9905EC02 Sample)
- APOLLO TILE White Pebble 4.83 sq.ft 11.8 in. x11.8 in. Glass Mosaic Tile, 5PK (APLGEM992EC19)
- APOLLO TILE Glister 3 in. x 12 in. Polished Clear Silver Glass Subway Wall Tile 5 sq. ft./case, 20PK (APLMR88CLR312)
- APOLLO TILE Multicolor 12 in x 12 in Glass, Resin Glossy Floor and Wall Mosaic Tile 5 sqft/case, 5PK (APLMOK88005A)
- APOLLO TILE Anchor Gray 11.6 in x 12.1 in Recycled Glass Matte Floor and Wall Mosaic Tile 9.75 sqft/case, 10PK (APLVRE8816A)
- ANDOVA TILES ANDOVA TILES Urbanite 1" x 4"Â Glass Mosaic Wall Tile (ANDPAS512)
- Apollo Tile Glass Tile