Shop All Glass Tile
Apollo Tile
Anchor Gray 11.6 in x 12.1 in Recycled Glass Matte Floor and Wall Mosaic Tile 9.75 sqft/case, 10PK
Mfr # APLVRE8816A
Zoro # G811320004
product price: $237.99
/pk 10, $23.80/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.1 in
- Width 11.6 in
- Thickness 0.23 in
- Color Anchor Gray
- Tile Use bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, pools, steam rooms and more
Product Information
- Brand Apollo Tile
- MFR # APLVRE8816A
- Zoro # G811320004
- UPC # 840175540525
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12.1 in |
Width | 11.6 in |
Details
Thickness | 0.23 in |
Color | Anchor Gray |
Tile Use | bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, pools, steam rooms and more |
Material | Recycled Glass |
Shape | Multi-shaped |
Finish | Matte |
Coverage Area | 9.75 sq. ft |
Description
APLVRE8816A
- •Weight and Dimension: Mosaic Sheet-11.6-in W x 12.1-in L, Thickness- 0.23-in, Sq ft per sheet- 0.97, Sheets per box- 10, Sq ft per box- 9.75
- •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- •Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, pools, steam rooms and more
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf - 5.5 Inch Pullout Soft Close Kitchen Cabinet Storage Organizer, Natural Maple (448-BCSC-5C)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Drawer Insert Utility Organizer (UT-15W-52)
- JACKSON Satin Aluminum 10 Series Left Hand Reverse Bevel Paddle Rim Panic Exit Device (311095PLS628)
- KARP General Purpose Flush Access Door, DSC-214M Stud Prime 30 x 22 (MP3022S)
- APOLLO TILE Glister 3 in. x 12 in. Polished Clear Silver Glass Subway Wall Tile 5 sq. ft./case, 20PK (APLMR88CLR312)
- APOLLO TILE Multicolor 12 in x 12 in Glass, Resin Glossy Floor and Wall Mosaic Tile 5 sqft/case, 5PK (APLMOK88005A)
- APOLLO TILE Skosh 11.6inx11.6in Glossy Russet Brown Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK (APLNB88BR614A)
- APOLLO TILE Majeste 10.8inx11.3in Glossy Blue and Silver Glass Mosaic Wall and Floor Tile 8.48 sqft/case, 10PK (APLASL8805A)
- APOLLO TILE Sample of Sun Reflection 12.2"x12.2" Penny Round Glass Mosaic Tile (APLAPN9905EC04 Sample)
- APOLLO TILE Sample of Sky Blue 10.8"x11.5" Hexagon Glass Mosaic Tile (APLAHX9905EC02 Sample)
- ANDOVA TILES ANDOVA TILES Zalo 1" x 2" Glass Brick Joint Mosaic Wall and Floor Tile (ANDZAL611)
- Apollo Tile Tile