Shop All Toys & Games
Apollo
Quick-Dry Transparency Film, Clear, PK50
Mfr # APOCG7033S
Zoro # G5259865
product price: $60.99
/pk 50, $1.22/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.5"
- Length 11"
- Color Clear
Product Information
- Brand Apollo
- MFR # APOCG7033S
- Zoro # G5259865
- UPC # 718575090806
- Country of Origin China
- Category Toys & Games
Dimensions
Width | 8.5" |
Length | 11" |
Details
Item | Quick-Dry Transparency Film,Clear,PK50 |
Color | Clear |
Description
Quick-Dry Transparency Film,Clear,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Bag, Poly, Zip, Reclose, 3X5 1000PK (CLI47235)
- DECKER TAPE PRODUCTS Label, DL3623, NEXT DAY AIR, 2" X 3" (DL3623)
- PACON Wooden Shapes Assortment, 1000/ST, Natural PK (PACAC370001)
- INTEGRA Red Permanent Fine Point Markers, Red, PK12, 12 PK (ITA30018)
- APOLLO Plan Paper Transperancy Film, Clear, PK100 (VPP100CE)
- APOLLO Write-On Transperancy Film, Clear, PK100 (VWO100C-BE)
- APOLLO Laser Printer Transparency Film, PK5 (VCG7060E-A)
- APOLLO Transparency Film, Clear, PK50 (APOCG7060)
- APOLLO Plain Paper Copier Film, w/o Stripe, PK100 (VPP100CE-A)
- APOLLO Multi-Purpose Transparency, Clear, PK50 (VUF1000E)
- EVERGREEN 0.100 in. Z Channel PolyStyrene - Pack of 4 (EVG753)
- Apollo Toys & Games