Shop All PEX Fittings
Apollo Pex
3/4 in. x 1/2 in. Plastic PEX Barb 90-Degree Elbow (5-Pack), 5PK
Mfr # PXPAE12345PK
Zoro # G404265644
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Features Corrosion Resistant, Lead Free
Product Information
- Brand Apollo Pex
- MFR # PXPAE12345PK
- Zoro # G404265644
- UPC # 670750950711
- Country of Origin Canada
- Category PEX Fittings
Details
Material | Plastic |
Features | Corrosion Resistant, Lead Free |
Description
The ApolloPEX 3/4 in. x 1/2 in. Plastic PEX Barb 90° Elbow (5-Pack) is simple to install. ApolloPEX poly alloy fittings are the perfect alternative to brass in regions where water quality can negative affect brass. ApolloPEX barb fittings are a key component of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, ApolloPEX elbows can be secured into place using copper crimps, stainless steel pinch clamps or stainless steel crimp sleeves (all sold separately). The ApolloPEX system is a comprehensive piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Nut/Washer, Spout (RP6056)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P655)
- LEGEND VALVE 2" BLACK 90 ELBOW (350-008)
- STREAMLINE Straight Copper Tubing, 4 1/8 in Outside Dia, 10 ft Length, Type L (LH40010)
- APOLLO PEX 1 in. Stainless Steel PEX Barb Pinch Clamp (10-Pack), 10PK (PXPC110PK)
- APOLLO PEX 3/4 in. Brass PEX Barb Coupling (10-Pack), 10PK (APXC3410PK)
- APOLLO PEX 1/2 in. Brass PEX Barb x 3/4 in. Male Pipe Thread Reducing Adapter (APXMA3412)
- APOLLO PEX 1/2 - 1 in. Universal Plastic Insulated Stud Suspension Clamp (10-Pack), 10PK (APXSUSCLAMPU)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Female Pipe Thread Adapter (APXFA1212)
- APOLLO PEX 3/4 in. x 1/2 in. Brass PEX Barb 90-Degree Reducing Elbow (APXE1234)
- APOLLO PEX 3/4 in. Plastic PEX Barb 90-Degree Elbow (5-Pack), 5PK (PXPAE345PK)
- Apollo Pex Fittings