Shop All PEX Fittings
Apollo Pex
3/4 in. Stainless Steel PEX Barb Pro Pinch Clamp (10-Pack), 10PK
Mfr # PXPRO3410PK
Zoro # G204265660
product price: $5.69
/pk 10, $0.57/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features Lead Free, Corrosion Resistant
Product Information
- Brand Apollo Pex
- MFR # PXPRO3410PK
- Zoro # G204265660
- UPC # 191988004583
- Country of Origin China
- Category PEX Fittings
Details
Material | Stainless Steel |
Features | Lead Free, Corrosion Resistant |
Description
The ApolloPEX 3/4 in. Stainless Steel PEX Barb Pro Pinch Clamp (10-Pack) solves the problem of fasteners slipping on the pipe during installation. They are simple to install and is designed for use with PEX pipe and barb fittings (not included). Made from corrosion resistant stainless for durability. Requires a pinch clamp tool (sold separately). ApolloPEX fasteners are a key component of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, ApolloPEX fasteners can be can be used with brass and plastic fittings, valves, and manifolds (all sold separately). The ApolloPEX system is a comprehensive piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Probing Rod, Steel, 4 ft. (P27004)
- AMERICAN STANDARD Spacer Disk and Seal Kit (060343-0070A)
- WOODFORD Freezless 10"Wall Hydrnt (17CP-10-MH)
- BANJO Check Valve, 4.78125 in Overall L (MCV221)
- APOLLO PEX 1 in. Brass PEX Barb x 3/4 in. Male Pipe Thread Reducing Adapter (APXMA134)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Female Pipe Thread Adapter Jar (25-Pack), 25PK (APXFA1225JR)
- APOLLO PEX 8 in. x 1/2 in. Copper PEX Barb Stub-Out 90-Degree Elbow with Flange (APXSTUB8WE)
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Female Pipe Thread Adapter Jar (25-Pack), 25PK (APXFA3425JR)
- APOLLO PEX 3/4 in. x 3/4 in. x 1/2 in. Brass PEX Barb Reducing Tee (APXT343412)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Female Pipe Thread Adapter 90-Degree Drop-Ear Elbow (APXDEE12)
- LEGEND VALVE 1-1/2" CRIMP RING FOR PEX FTG (460-907)
- Apollo Pex Fittings