Shop All PEX Fittings
Apollo Pex
3/4 in. Plastic PEX Pipe 90-Degree Bend Support with Mounting Bracket
Mfr # PXBEND34
Zoro # G604265611
product price: $3.69
/ea
Sold in multiples of 5 for $18.45
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
Product Information
- Brand Apollo Pex
- MFR # PXBEND34
- Zoro # G604265611
- UPC # 670750437397
- Country of Origin China
- Category PEX Fittings
Details
Material | Plastic |
Description
The ApolloPEX 3/4 in. Plastic PEX Pipe 90 Bend Support with Mounting Bracket is simple to install and designed to provide a secure 90 support for stub-outs. Helps reduce added work by reducing the need for additional elbow fittings. The ApolloPEX system is a comprehensive piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Pull Out Spray Starlight Chrom (11136000)
- DELTA Tub Spout, Pull-Up Diverter (RP52153)
- ANVIL 1-1/4" Black Forged Steel Half Coupling Class 3000 (0361168404)
- ZURN Drain Grate, Floor , Sq, 4-5/8" (PN400-5S-GRID)
- APOLLO PEX 1/2 in. Stainless Steel PEX Barb Pro Pinch Clamp Jar (100-Pack), 100PK (PXPRO12100JR)
- APOLLO PEX 1/2 in. x 1/2 in. x 3/4 in. Brass PEX Barb Reducing Tee (APXT121234)
- APOLLO PEX PEX Barb 3/4 in. x 1/2 in. Brass Female Pipe Thread Adapter (APXFA3412)
- APOLLO PEX 1/2 in. Brass PEX Barb x 3/4 in. Female Pipe Thread Adapter (APXFA1234)
- APOLLO PEX 1/2 in. PEX Barb x 1/2 in. Female Pipe Thread Brass Swivel Ball Valve (APXFF1212S)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Female Copper Sweat Adapter Jar (40-Pack), 40PK (APXFS1240JR)
- APOLLO EXPANSIONPEX Pexa Tool W/No Heads (EPXTOOL)
- Apollo Pex Fittings