Shop All PEX Fittings
Apollo Pex
3/4 in. Plastic PEX Barb Coupling (5-Pack), 5PK
Mfr # PXPAC345PK
Zoro # G004265570
product price: $4.39
/pk 5, $0.88/ea
Sold in multiples of 3 for $13.17
$13.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Features Corrosion Resistant, Lead Free
Product Information
- Brand Apollo Pex
- MFR # PXPAC345PK
- Zoro # G004265570
- UPC # 670750950599
- Country of Origin Canada
- Category PEX Fittings
Details
Material | Plastic |
Features | Corrosion Resistant, Lead Free |
Description
The ApolloPEX 3/4 in. Plastic PEX Barb Coupling (5-Pack) is simple to install. ApolloPEX poly alloy fittings are the perfect alternative to brass in regions where water quality can negative affect brass. ApolloPEX barb fittings are a key component of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, ApolloPEX couplings can be secured into place using copper crimps, stainless steel pinch clamps or stainless steel crimp sleeves (all sold separately). The ApolloPEX system is a comprehensive piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Angle Stop Valve, 2-1/2 in., Chrome (Z8804-XL-Q-PC)
- MOEN O-Ring Kit (146789)
- WATTS Air Gap Faucet Bn (0959752)
- ZORO SELECT Nylon Tubing for Air, 1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-579)
- APOLLO PEX 3/4 in. Metal PEX Pipe 90-Degree Bend Support (APXMBEND34)
- APOLLO PEX 1/2 in. Brass PEX Barb 90 Elbow (10-Pack), 10PK (APXE121210PK)
- APOLLO PEX 3/8 in. Brass PEX Barb x 1/2 in. Male Pipe Thread Reducing Adapter (APXMA3812)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Male Pipe Thread Adapter 90-Degree Elbow (APXME12)
- APOLLO PEX 3/4 in. Barb Inlets x 1/2 in. Barb 4-Port PEX Open Plastic Manifold (PXPA4PTO)
- APOLLO PEX 1/2 in. Stainless Steel PEX Crimp Sleeve (10-Pack), 10PK (PXSS1210PK)
- PEXLOCK Pex Swvcplng 1/2X3/4F 2P (30856)
- Apollo Pex PEX Fittings