Shop All PEX Fittings
Apollo Pex
3/4 in. Bronze Double Union PEX Water Pressure Regulator with Gauge
Mfr # APXPRV34WG
Zoro # G304265584
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Features Lead Free, Corrosion Resistant
Product Information
- Brand Apollo Pex
- MFR # APXPRV34WG
- Zoro # G304265584
- UPC # 191988005658
- Country of Origin China
- Category PEX Fittings
Details
Material | Bronze |
Features | Lead Free, Corrosion Resistant |
Description
The ApolloPEX sets a new standard in water pressure regulation. It is designed to reduce incoming water pressures to a safe level to protect plumbing fixtures and appliances. With simple adjustability and an instant read, color-coded dial to provide downstream pressure measurement, this valve solves all of the annoyances of pressure regulators from the past. It also assists in the control of pressure surges from entering the structure from the water main to further protect fixtures and appliances. Excessive high pressure within a plumbing system can cause damage over time. A pressure regulator should be installed after the main line to help protect plumbing. Featuring a superior flow rate, durable bronze construction, and fitted with Apollo PEX brass barb unions, the 36ELF can be easily integrated into any PEX piping system.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Clamp T316L SS Roll-On Ferrule (EG14R-6L1.5)
- AMERICAN BUILT PRO Water Heater Pan, 24 in Undrilled Plastic wDrain Hose Adapter, 3PK (WHP24-Und P3)
- DELTA Universal Showering Components: Hydrorain H<Sub>2</Sub>Okinetic 5-Setting Two-In-One Shower Head (58680-SS-PR25)
- ZORO SELECT PVC Flange, FNPT, 1-1/4 in Pipe Size (852-012)
- APOLLO PEX 1/2 in. Plastic PEX Barb x Male Pipe Thread Adapter (5-Pack), 5PK (PXPAM125PK)
- APOLLO PEX 1/2 - 1 in. Universal Plastic Insulated Stud Suspension Clamp (10-Pack), 10PK (APXSUSCLAMPU)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Male Pipe Thread Adapter 90-Degree Elbow (APXME12)
- APOLLO PEX 1/2 in. Plastic PEX Barb x Female Swivel Adapter (5-Pack), 5PK (PXPAF1212S5PK)
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Male Pipe Thread Adapter 90-Degree Elbow (APXME34)
- APOLLO PEX 1 in. Brass PEX Barb x 1 in. Male Copper Sweat Adapter (APXMSA11)
- LEGEND VALVE 2"x1-1/2" NL PEX COUPLNG-F1960 (462-543NL)
- Apollo Pex Fittings