Shop All PEX Fittings
Apollo Pex
3/4 in. Barb Inlets x 1/2 in. Barb 4-Port PEX Closed Plastic Manifold
Mfr # PXPA4PTC
Zoro # G604265581
original price:
$7.29
15% off
new price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
Product Information
- Brand Apollo Pex
- MFR # PXPA4PTC
- Zoro # G604265581
- UPC # 670750022685
- Country of Origin Canada
- Category PEX Fittings
Details
Material | Plastic |
Description
The ApolloPex 4-Port Closed Manifold are ideal for the safe distribution of hot or cold water. They are suitable for new construction or remodel applications and are unaffected by aggressive water issues. ApolloPex manifolds can be secured into place using copper crimps, stainless steel pinch clamps or stainless steel crimp sleeves (all sold separately). The ApolloPex system is a comprehensive piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3199 03 09)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Polished Brass (KS2972NL)
- ALLPOINTS Water Strainer 3/4'' (561188)
- PROLINE LARGE/SMALL BRASS DRAIN CAPS (888-221RP)
- APOLLO PEX 3/4 in. Stainless Steel PEX Crimp Sleeve (10-Pack), 10PK (PXSS3410PK)
- APOLLO PEX 3/4 in. Stainless Steel PEX Barb Pro Pinch Clamp (10-Pack), 10PK (PXPRO3410PK)
- APOLLO PEX 1/2 in. Brass PEX Barb x 3/4 in. Male Pipe Thread Adapter 90-Degree Elbow (APXME1234)
- APOLLO PEX 1/2 in. Copper Crimp Ring Jar (100-Pack), 100PK (APXCR12100JR)
- APOLLO PEX 1/2 in. Brass PEX Barb 90-Degree Elbow (APXE12)
- APOLLO PEX 3/4 in. x 1/2 in. x 3/4 in. Plastic PEX Barb Reducing Tee (5-Pack), 5PK (PXPAT3412345PK)
- LEGEND VALVE 1" NL F1807 PEX x INSERT ADPTE (460-805NL)
- Apollo Pex PEX Fittings