Shop All PEX Fittings
Apollo Pex
1/2 in. Plastic PEX Barb x Male Pipe Thread Adapter (5-Pack), 5PK
Mfr # PXPAM125PK
Zoro # G604265680
Sold in multiples of 3 for $17.97
$17.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Features Corrosion Resistant, Lead Free
Product Information
- Brand Apollo Pex
- MFR # PXPAM125PK
- Zoro # G604265680
- UPC # 670750950919
- Country of Origin Canada
- Category PEX Fittings
Details
Material | Plastic |
Features | Corrosion Resistant, Lead Free |
Description
The ApolloPEX 1/2 in. Plastic PEX Barb x Male Pipe Thread Adapter (5-Pack) is simple to install. ApolloPEX poly alloy fittings are the perfect alternative to brass in regions where water quality can negative affect brass. ApolloPEX barb fittings are a key component of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, ApolloPEX adapters can be secured into place using copper crimps, stainless steel pinch clamps or stainless steel crimp sleeves (all sold separately). The ApolloPEX system is a comprehensive piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Plastic Quick Test Fittings, 1/4 to 2 In. (RK14-QTP)
- LEGEND VALVE 1-1/4" T-408 GATE VALVE (104-706)
- JOHN GUEST Male Connector, 3/4 in Tube Size, Plastic, White (PSEI012826)
- RIDGID Frame, Cutter 1224 (26742)
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Male Pipe Thread Adapter (5-Pack), 5PK (APXMA34345PK)
- APOLLO PEX 1/2 in. and 3/4 in. 2-in-1 PEX Pipe J-Hook Pipe Support (10-Pack), 10PK (APXTALON)
- APOLLO PEX 1/2 in. Brass PEX Coupling Jar (40-Pack), 40PK (APXC1240JR)
- APOLLO PEX 1/2 in. Plastic PEX Barb Plug (5-Pack), 5PK (PXPAP125PK)
- APOLLO PEX 3/4 in. Plastic PEX Barb 90-Degree Elbow (5-Pack), 5PK (PXPAE345PK)
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Press Adapter (APXPR3434)
- APOLLO PEX 3/4 in. x 3/4 in. x 1/2 in. Brass PEX Barb Reducing Tee (APXT343412)
- Apollo Pex PEX Fittings