Shop All PEX Fittings
Apollo Pex
1/2 in. Chrome Plated Brass Barb x CPVC CTS Transition Coupling
Mfr # APXCPVC12
Zoro # G404265699
product price: $5.19
/ea
Sold in multiples of 4 for $20.76
$20.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Features Lead Free, Corrosion Resistant
Product Information
- Brand Apollo Pex
- MFR # APXCPVC12
- Zoro # G404265699
- UPC # 670750570773
- Country of Origin China
- Category PEX Fittings
Details
Material | Brass |
Features | Lead Free, Corrosion Resistant |
Description
The ApolloPEX is simple to install and is designed for transitioning from CPVC to PEX pipe. ApolloPEX barb fittings are a key component of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, ApolloPEX fittings can be secured into place using copper crimps, stainless steel pinch clamps or stainless steel crimp sleeves (all sold separately). The ApolloPEX system is a comprehensive piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic Monitor 14 Series H2Okinetic Shower Trim CB (T14259-CZ)
- ADVANCED DRAINAGE SYSTEMS SNAP TEE 4 (0441AA)
- MOEN Hose & Spray (136106)
- MILTON Camlock Handle 3/4", PK10 (2010-1)
- APOLLO PEX 1/2 in. Plastic PEX Barb Coupling Jar (100-Pack), 100PK (PXPAC12100JR)
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Male Pipe Thread Adapter Tee (APXMT34)
- APOLLO PEX 3/4 in. Brass PEX Barb x 1/2 in. Male Pipe Thread Reducing Adapter (APXMA1234)
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Female Pipe Thread Adapter Jar (25-Pack), 25PK (APXFA3425JR)
- APOLLO PEX 1/2 in. Plastic PEX Barb x Male Pipe Thread Adapter (5-Pack), 5PK (PXPAM125PK)
- APOLLO PEX 3/4 in. PEX Pipe J-Hook Pipe Support (10-Pack), 10PK (APXJH3410PK)
- JONES STEPHENS 1" PEX (F1960) Stub Out Elbow W/ Square Mounting Flange, 6" x 12" (S71007)
- Apollo Pex PEX Fittings