Shop All PEX Fittings
Apollo Pex
1/2 in. Brass PEX Barb x 3/4 in. MHT Chromed Brass Telescoping Anti-Siphon Frost Free Sillcock
Mfr # APXFPH12
Zoro # G404265606
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Corrosion resistant
Product Information
- Brand Apollo Pex
- MFR # APXFPH12
- Zoro # G404265606
- UPC # 191988005634
- Country of Origin China
- Category PEX Fittings
Details
Material | Steel |
Features | Corrosion resistant |
Description
The 1/2 in. Brass PEX barb x 3/4 in. MHT Chrome Plated Brass Telescoping Anti-Siphon Frost Free Sillcock by Apollo is an innovative sillcock designed to make the installation or replacement of existing sillcock a seamless experience. With it's patented telescoping mechanism, this frost-proof hydrant can be installed with to cover depths from 7 inches to 12 inches maximum to provide maximum protection against frozen or burst pipes. This version has a dual connection inlet that can be used as a male thread connection or soldered into place. The telescopic action is achieved by simply twisting the tightening collar counter-clockwise to the desired length as indicated by the laser etched measurement markings on the body. Once the desired length is achieved, simply tighten the collar into place using the proprietary wrench.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Clear Knob Handl Kit, Bidet Finishes (H11)
- PRIME-LINE Shower Valve Socket 1-1/32 in. and 1-3/32 in. Single Pack (RP77313)
- ALLPOINTS Stem Assy Cold Ab1953 (113313)
- HARVEY, WM H, CO FLUSH VLVE TOP SPUD11.5 in. (110XL)
- APOLLO PEX 1/2 - 1 in. Universal Plastic Insulated Stud Suspension Clamp (10-Pack), 10PK (APXSUSCLAMPU)
- APOLLO PEX 1/2 in. Stainless Steel PEX Crimp Sleeve (10-Pack), 10PK (PXSS1210PK)
- APOLLO PEX 1 in. Stainless Steel PEX Barb Pinch Clamp (10-Pack), 10PK (PXPC110PK)
- APOLLO PEX 1/2 in. Brass PEX Barb Polybutylene Coupling (APXBC1212)
- APOLLO PEX 3/4 in. x 1/2 in. Plastic PEX Barb 90-Degree Elbow (5-Pack), 5PK (PXPAE12345PK)
- APOLLO PEX 3/4 in. Brass PEX Barb 90 Elbow (10-Pack), 10PK (APXE3410PK)
- FLAIR-IT 3WAY VLV 1/2 X 1/2FSWL (31913)
- Apollo Pex Fittings