Shop All PEX Fittings
Apollo Pex
1/2 in. Brass PEX Barb x 3/4 in. Male Pipe Thread Adapter 90-Degree Elbow
Mfr # APXME1234
Zoro # G004265693
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
Product Information
- Brand Apollo Pex
- MFR # APXME1234
- Zoro # G004265693
- UPC # 670750439506
- Country of Origin China
- Category PEX Fittings
Details
Material | Brass |
Description
The ApolloPEX 1/2 in. Brass PEX Barb x 3/4 in. Male Pipe Thread 90 Elbow is simple to install. ApolloPEX barb fittings are a key component of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, ApolloPEX elbows can be secured into place using copper crimps, stainless steel pinch clamps or stainless steel crimp sleeves (all sold separately). The ApolloPEX system is a comprehensive piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Twin Clamp, 3/8" Tube, Rail Mount (T-1006R)
- THRIFCO PLUMBING 4 Inch X 2 Inch ABS Flush Bushing (6792758)
- PARKER String Wound Filter Cartridge, 3 gpm, 1 Micron, 2-7/16" O.D., 10 in H, 6 PK (39R10)
- TOTO Aerator Key 1H Faucet 1.2Gpm (THP5118)
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Male Pipe Thread Adapter Tee (APXMT34)
- APOLLO PEX 3/4 in. Brass PEX Barb x 1/2 in. Female Pipe Thread Adapter 90-Degree Drop-Ear Elbow (APXDEE3412)
- APOLLO PEX 1/2 in. Brass PEX Barb Coupling (APXC1212)
- APOLLO PEX 1/2 - 1 in. Universal Plastic Insulated Stud Suspension Clamp (10-Pack), 10PK (APXSUSCLAMPU)
- APOLLO PEX 1/2 in. Brass PEX Barb 90 Elbow Jar (40 Pack), 40PK (APXE1240JR)
- APOLLO PEX 3/4 in. Plastic PEX Barb Tee (5-Pack), 5PK (PXPAT345PK)
- APOLLO EXPANSIONPEX PEXA TEE 1X 1X 3/4 (EPXT1134)
- Apollo Pex PEX Fittings