Shop All PEX Fittings
Apollo Pex
1/2 in. Brass PEX Barb Plug (5-Pack), 5PK
Mfr # APXP125PK
Zoro # G404265682
product price: $4.75
/pk 5, $0.95/ea
Sold in multiples of 3 for $14.25
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Features Lead Free
Product Information
- Brand Apollo Pex
- MFR # APXP125PK
- Zoro # G404265682
- UPC # 670750949258
- Country of Origin China
- Category PEX Fittings
Details
Material | Brass |
Features | Lead Free |
Description
The Apollo PEX 1/2 in. Brass PEX Barb Plug (5-Pack) is simple to install and is designed as an economical solution for the capping of PEX tubing. Apollo PEX barb fittings are a key component of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, Apollo PEX plugs can be secured into place using copper crimps, stainless steel pinch clamps or stainless steel crimp sleeves (all sold separately). The Apollo PEX system is a comprehensive piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2603-04-04-04-SS)
- CUSH-A-NATOR Cushioned Clamp, HT, 2 in. Pipe, 304SS (HT38PSS)
- WHEDON Shower Arm Adptr Am Std (AS1C)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 1" Wall (6RX100158)
- APOLLO PEX 1/2 in. Brass PEX Barb x 3/4 in. Male Pipe Thread Adapter 90-Degree Elbow (APXME1234)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Female Pipe Thread Adapter (APXFA1212)
- APOLLO PEX 1/2 in. Stainless Steel PEX Barb Pinch Clamp Jar (100-Pack), 100PK (PXPC12100JR)
- APOLLO PEX 3/4 in. Copper Pro Crimp Ring (10-Pack), 10PK (APXCR34LT)
- APOLLO PEX 3/4 in. Copper Crimp Ring Jar (100-Pack), 100PK (APXCR34100JR)
- APOLLO PEX 3/4 in. Barb Inlets x 1/2 in. Barb 6-Port PEX Open Plastic Manifold (PXPA6PTO)
- JONES STEPHENS PEX x Female Brass PEX Plug, No Lead, 1/2" (C76065LF)
- Apollo Pex PEX Fittings