Shop All PEX Fittings
Apollo Pex
1 in. Brass PEX Barb x 1 in. Press Adapter
Mfr # APXPR11
Zoro # G704265566
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistant, Lead Free
Product Information
- Brand Apollo Pex
- MFR # APXPR11
- Zoro # G704265566
- UPC # 850003465722
- Country of Origin China
- Category PEX Fittings
Details
Features | Corrosion Resistant, Lead Free |
Description
The ApolloPEX is designed to allow for the transition from ASTM B88 Type K, L, or M copper pipe to PEX pipe utilizing press technology. The fitting is constructed of lead-free dezincification brass and includes an EPDM O-ring for a leak free seal when used with common press tools. ApolloPEX barb fittings are a key component of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, ApolloPEX fittings can be secured into place using copper crimps, stainless steel pinch clamps or stainless steel crimp sleeves (all sold separately). The ApolloPEX system is a comprehensive piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Union (84840)
- PARKER Reducer, 3/4 x 1/2 In, BSPP (RI3/4EDX1/2CF)
- MOEN 1800 Series 32 x 19 Stainless Steel Undermount Single Bowl Sink (GS181020BUX)
- ZORO SELECT 1-1/4" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (885-020)
- APOLLO PEX 3/4 in. Stainless Steel PEX Barb Pinch Clamp (25-Pack), 25PK (PXPC3425PK)
- APOLLO PEX 3/4 in. x 1/2 in. Brass PEX Barb 90-Degree Reducing Elbow (APXE1234)
- APOLLO PEX 3/4 in. x 3/4 in. x 1/2 in. Plastic PEX Barb Reducing Tee (5-Pack), 5PK (PXPAT3434125PK)
- APOLLO PEX 1/2 in. Plastic PEX Barb Coupling Jar (100-Pack), 100PK (PXPAC12100JR)
- APOLLO PEX 3/4 in. Plastic PEX Barb 90-Degree Elbow Jar (30-Pack), 30PK (PXPAE3430JR)
- APOLLO PEX 1/2 in. Brass PEX Barb Tee (10-Pack), 10PK (APXT1210PK)
- B & K Pex Couplng 1Bx1B (UC020LFA)
- Apollo Pex Fittings