Shop All CPVC Pipe Fittings
Apollo
1/2 in. x 1/2 in. CPVC CTS Slip Stainless Steel MPT Adapter
Mfr # CPVCMA12
Zoro # G109763094
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Apollo
- MFR # CPVCMA12
- Zoro # G109763094
- UPC # 850003465449
- Country of Origin United States
- Category CPVC Pipe Fittings
Description
The Apollo 1/2 in. CPVC x Male Threaded Transition Adapter is simple to install and is designed for transitioning from CPVC to alternative piping systems. It is designed for use within hot and cold water pressure piping systems in all commercial and residential applications. The CPVC x Male Threaded Transition Adapter features a female solvent weld socket and a male threaded stainless steel connection. The fitting is used in applications where a change in the piping material is necessary.Compatible with CPVC pipeSolvent weld slip x stainless steel male pipe thread MPT connectionNot compatible with gases or compressed airUsed to transition from CPVC piping system to alternative piping systemsNSF ListedMeets UPC, IPC and cUPC standard. This product contains chemicals known to the state of California to cause cancer and birth defects or other reproductive harm. Further information available at www.p65warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Greenwich 20-3/4" X 18-1/4" Wall-Mou (2032-0)
- WESTBRASS 1/2" Corrugated Riser for Faucet and Toilet (D116-26)
- ZORO SELECT Tubing, 1-1/4 I.D., 100 ft., Clear, Flexible (41939110-6742)
- LEGEND VALVE 1 PUSH FIT x 3/4 MNPT ADAPTER (456-756NL)
- APOLLO 1/2 in. x 1/2 in. CPVC CTS Slip Stainless Steel FPT Adapter (CPVCFA12)
- ZORO SELECT CPVC Coupling, CTS, Schedule 40, 3/4" Pipe Size, CTS Hub (2GJY8)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1/2" x 3/8" Pipe Size, MNPT x FNPT (9839-073)
- ZORO SELECT CPVC Female Adapter, Schedule 80, 3/4" Pipe Size, FNPT x Socket (9835-007)
- ZORO SELECT CPVC Tee, Schedule 80, 2" Pipe Size, Socket x Socket x Socket (9801-020)
- ZORO SELECT CPVC Union, Schedule 80, 3/4" Pipe Size, Socket x Socket (9857-375-007)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 2-1/2" Pipe Size, Socket (9854-025)
- Apollo CPVC Pipe Fittings