Shop All Individual & Bulk O-Rings
Apg
Buna-N, 70 Durometer, Black, #216, 15PK
Mfr # SB-H70216-15
Zoro # G708630438
product price: $3.19
/pk 15, $0.21/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 216
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- Durometer 70A
Product Information
- Brand Apg
- MFR # SB-H70216-15
- Zoro # G708630438
- UPC # 810131690700
- Country of Origin Viet Nam
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/8" |
Actual Inside Dia. | 1.109" |
Nominal Outside Dia. | 1 3/8" |
Actual Outside Dia. | 1.387" |
Details
Dash Number | 216 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Grade | Standard |
Type | O-Ring |
Temp. Range | -40°F - 250°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIDMAX Grid MaX 4Ft White Wall Bracket, P, PK 25 (25000)
- KARP General Purpose Flush Access Door, DSC-214M Lock Prime 8 x 8 (MP88L)
- CEILUME EZ-On Drop Ceiling Grid Covers - White - Main Piece (AC-GRID-MC-WT)
- NATIONAL GUARD Half-Saddle Threshold, Fluted Top, 3 ft. L (350-36)
- APG Buna-N, 70 Durometer, Black, #341, 25PK (SB-H70341-25)
- APG Buna-N, 70 Durometer, Black, #110, 100PK (SB-H70110-100)
- APG Buna-N, 70 Durometer, Black, #116, 25PK (SB-H70116-25)
- APG Buna-N, 70 Durometer, Black, #018, 25PK (SB-H70018-25)
- APG Buna-N, 70 Durometer, Black, #221, 100PK (SB-H70221-100)
- APG Buna-N, 70 Durometer, Black, #112, 40PK (SB-H70112-40)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK50 (M38801.024.0073)
- Apg Individual & Bulk O-Rings