Shop All Individual & Bulk O-Rings
Apg
Buna-N, 70 Durometer, Black, #214, 100PK
Mfr # SB-H70214-100
Zoro # G008630466
product price: $7.29
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 214
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- Durometer 70A
Product Information
- Brand Apg
- MFR # SB-H70214-100
- Zoro # G008630466
- UPC # 810131690687
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1" |
Actual Inside Dia. | 0.984" |
Nominal Outside Dia. | 1 1/4" |
Actual Outside Dia. | 1.262" |
Details
Dash Number | 214 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Temp. Range | -40°F - 250°F |
Grade | Standard |
Type | O-Ring |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTALTOOLS Master Padlock Key Blanks - Pack of 50 (TO82954)
- EKENA MILLWORK 3"W x 7/8"P, 12' Length, Door/Window Moulding (MLD205-12)
- PEMKO 221AV48 48" Door Shoe with Vinyl Mill Aluminum (221AV48)
- ZORO SELECT O-Ring, Dash 224, Neoprene, 0.13 In., PK50 (1BUZ2)
- APG Buna-N, 70 Durometer, Black, #116, 100PK (SB-H70116-100)
- APG Buna-N, 70 Durometer, Black, #018, 25PK (SB-H70018-25)
- APG Buna-N, 70 Durometer, Black, #017, 25PK (SB-H70017-25)
- APG Buna-N, 70 Durometer, Black, #216, 15PK (SB-H70216-15)
- APG Buna-N, 70 Durometer, Black, #011, 50PK (SB-H70011-50)
- APG Buna-N, 70 Durometer, Black, #120, 100PK (SB-H70120-100)
- ZORO SELECT O-Ring, Buna N, 6mm OD, PK100 (1RHZ3)
- Apg Individual & Bulk O-Rings