Shop All Individual & Bulk O-Rings
Apg
Buna-N, 70 Durometer, Black, #213, 20PK
Mfr # SB-H70213-20
Zoro # G508630461
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 213
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- Durometer 70A
Product Information
- Brand Apg
- MFR # SB-H70213-20
- Zoro # G508630461
- UPC # 810131690670
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 15/16" |
Actual Inside Dia. | 0.921" |
Nominal Outside Dia. | 1 3/16" |
Actual Outside Dia. | 1.199" |
Details
Dash Number | 213 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Temp. Range | -40°F - 250°F |
Grade | Standard |
Type | O-Ring |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Blum 21" TANDEM Drawer Slides with BLUMOTION, Locking Devices, Mounting Brackets, and Screws, 6PK (563H5330B01)
- SUGATSUNE Recessed Pull Handle, Weld-On, Satin, Satin, Weld-On (HH-FC-2/S)
- SPEC Compression Spring Music Wire, PK15 (C04200420750M)
- DENDESIGNS 69414 Trim Coil Aluminum - Brown & White (DE437653)
- APG Buna-N, 70 Durometer, Black, #013, 50PK (SB-H70013-50)
- APG Buna-N, 70 Durometer, Black, #341, 25PK (SB-H70341-25)
- APG Buna-N, 70 Durometer, Black, #110, 100PK (SB-H70110-100)
- APG Buna-N, 70 Durometer, Black, #129, 100PK (SB-H70129-100)
- APG Buna-N, 70 Durometer, Black, #112, 100PK (SB-H70112-100)
- APG Buna-N, 70 Durometer, Black, #216, 15PK (SB-H70216-15)
- ZORO SELECT O-Ring, Dash 914, Viton, 0.11 In., PK25 (1CRY9)
- Apg Individual & Bulk O-Rings