Shop All Individual & Bulk O-Rings
Apg
Buna-N, 70 Durometer, Black, #120, 100PK
Mfr # SB-H70120-100
Zoro # G308630470
product price: $5.55
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 120
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- Durometer 70A
Product Information
- Brand Apg
- MFR # SB-H70120-100
- Zoro # G308630470
- UPC # 810131690526
- Country of Origin Viet Nam
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1" |
Actual Inside Dia. | 0.987" |
Nominal Outside Dia. | 1 3/16" |
Actual Outside Dia. | 1.193" |
Details
Dash Number | 120 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Grade | Standard |
Type | O-Ring |
Temp. Range | -40°F - 250°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 1/2 in W x 4 1/2 in H Gray Prime Coat Door and Butt Hinge (4PA23)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 3 OAL, PK3 (1NBB3)
- MAG-MATE Rare Earth Magnet Material, 102 lb. (CMP208718P2N42)
- STRYBUC Patio Door Handle 10in Overall (13-530W-E)
- APG Buna-N, 70 Durometer, Black, #113, 40PK (SB-H70113-40)
- APG Buna-N, 70 Durometer, Black, #010, 50PK (SB-H70010-50)
- APG Buna-N, 70 Durometer, Black, #116, 25PK (SB-H70116-25)
- APG Buna-N, 70 Durometer, Black, #208, 100PK (SB-H70208-100)
- APG Buna-N, 70 Durometer, Black, #112, 40PK (SB-H70112-40)
- APG Buna-N, 70 Durometer, Black, #221, 100PK (SB-H70221-100)
- APG Buna-N, 70 Durometer, Black, #018, 25PK (SB-H70018-25)
- Apg Individual & Bulk O-Rings