Shop All Individual & Bulk O-Rings
Apg
Buna-N, 70 Durometer, Black, #116, 25PK
Mfr # SB-H70116-25
Zoro # G408630431
product price: $2.99
/pk 25, $0.12/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 116
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- Durometer 70A
Product Information
- Brand Apg
- MFR # SB-H70116-25
- Zoro # G408630431
- UPC # 810131690496
- Country of Origin Viet Nam
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/4" |
Actual Inside Dia. | 0.737" |
Nominal Outside Dia. | 15/16" |
Actual Outside Dia. | 0.943" |
Details
Dash Number | 116 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Type | O-Ring |
Grade | Standard |
Temp. Range | -40°F - 250°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Push Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj. (70B.32D316)
- SIMPLEX Push Button Lock, Entry, Key Override (LR8146B26D41)
- TRIMLITE 32" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (2868pri1501RAIT)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT148PHL626234ASASCC)
- APG Buna-N, 70 Durometer, Black, #018, 25PK (SB-H70018-25)
- APG Buna-N, 70 Durometer, Black, #216, 15PK (SB-H70216-15)
- APG Buna-N, 70 Durometer, Black, #112, 40PK (SB-H70112-40)
- APG Buna-N, 70 Durometer, Black, #011, 50PK (SB-H70011-50)
- APG Buna-N, 70 Durometer, Black, #120, 100PK (SB-H70120-100)
- APG Buna-N, 70 Durometer, Black, #112, 100PK (SB-H70112-100)
- ZORO SELECT O-Ring, Dash 912, Buna N, 0.11 In., PK25 (1CRW5)
- Apg Individual & Bulk O-Rings