Shop All Individual & Bulk O-Rings
Apg
Buna-N, 70 Durometer, Black, #011, 50PK
Mfr # SB-H70011-50
Zoro # G208630464
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 011
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- Durometer 70A
Product Information
- Brand Apg
- MFR # SB-H70011-50
- Zoro # G208630464
- UPC # 810131690113
- Country of Origin Viet Nam
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/16" |
Actual Inside Dia. | 0.301" |
Nominal Outside Dia. | 7/16" |
Actual Outside Dia. | 0.441" |
Details
Dash Number | 011 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Temp. Range | -40°F - 250°F |
Type | O-Ring |
Grade | Standard |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 24" x 80" Knotty Alder 2-Panel Shaker Bifold Door and Hardware (2068ska8402BF)
- MEDECO Deadbolt, 2-3/4 in. Backset, 5 Pins, 2 Keys (11C602-T-26-DL-P)
- YALE Rim Exit Device, Exit Only, 42" to 48" W (6100F-48 x 630)
- PRIME-LINE Spline Socket Crank Handle, Stone, Smooth 360-Degree Operation 2160 Pack (H 3966)
- APG Buna-N, 70 Durometer, Black, #341, 25PK (SB-H70341-25)
- APG Buna-N, 70 Durometer, Black, #112, 40PK (SB-H70112-40)
- APG Buna-N, 70 Durometer, Black, #019, 100PK (SB-H70019-100)
- APG Buna-N, 70 Durometer, Black, #113, 40PK (SB-H70113-40)
- APG Buna-N, 70 Durometer, Black, #008, 100PK (SB-H70008-100)
- APG Buna-N, 70 Durometer, Black, #110, 100PK (SB-H70110-100)
- STERLING SEAL & SUPPLY 110 Fluorosilicone O-ring 70A Shore Blue, -250 Pack (ORFSIL110X250)
- Apg Individual & Bulk O-Rings