Shop All Individual & Bulk O-Rings
Apg
Buna-N, 70 Durometer, Black, #011, 100PK
Mfr # SB-H70011-100
Zoro # G608630507
product price: $3.15
/pk 100, $0.03/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 011
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- Durometer 70A
Product Information
- Brand Apg
- MFR # SB-H70011-100
- Zoro # G608630507
- UPC # 810131690106
- Country of Origin Viet Nam
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/16" |
Actual Inside Dia. | 0.301" |
Nominal Outside Dia. | 7/16" |
Actual Outside Dia. | 0.441" |
Details
Dash Number | 011 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Type | O-Ring |
Grade | Standard |
Temp. Range | -40°F - 250°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLYNN-JOHNSON Door Holder, Stop Only, 33-1/16 to 39 in. (454S-US32D)
- HICKORY HARDWARE Knob 1-1/4 Inch Diameter, 10PK (P3002-BI-10B)
- KABA ILCO Key Blank, Brass, Type AR4, 6 Pin, PK10 (1179A-AR4)
- CAPLUGS PE-LD01 RED002 MICRO, 200PK (T-10)
- APG Buna-N, 70 Durometer, Black, #011, 50PK (SB-H70011-50)
- APG Buna-N, 70 Durometer, Black, #218, 10PK (SB-H70218-10)
- APG Buna-N, 70 Durometer, Black, #110, 100PK (SB-H70110-100)
- APG Buna-N, 70 Durometer, Black, #221, 100PK (SB-H70221-100)
- APG Buna-N, 70 Durometer, Black, #208, 100PK (SB-H70208-100)
- APG Buna-N, 70 Durometer, Black, #017, 25PK (SB-H70017-25)
- STERLING SEAL & SUPPLY 344 Viton / FKM O-ring 75A Shore Brown, -50 Pack (ORBRNVT75A344X50)
- Apg Individual & Bulk O-Rings