Shop All Camlock Fittings
Apg
6" Aluminum Part F
Mfr # 3E60FAL
Zoro # G901803967
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type F
- Connection Type Male Adapter X Male Thread
- Coupler Size 6"
Product Information
- Brand Apg
- MFR # 3E60FAL
- Zoro # G901803967
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 6" |
Hose Size | 6" |
Coupling Size | 6" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type F |
Connection Type | Male Adapter X Male Thread |
Max. Pressure | 75 PSI @ 70 F |
Gasket Material | None |
Standards | A-A-59326E |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Woodhurst Tissue Holder (73250)
- ZORO SELECT 3" x 2" MNPT x FNPT 304 SS Hex Bushing (400B113N030020)
- PARKER 90 Extruded Street Elbow, Brass, 1/4 in (2202PA-4-4)
- ZORO SELECT 1/2" FNPT PVC Ball Valve Inline (107-133-NP)
- APG 1-1/2" Aluminum Part D (3U15DAL)
- APG 3/4" Aluminum Part E (3E07EAL)
- APG 3/4" 316 Stainless Steel Part D (307DSS)
- APG 1-1/4" Brass Part F (3E12FCB)
- APG 6" Aluminum Part A (360AAL)
- APG 3" Aluminum Part C (3E30CAL)
- ZORO SELECT Coupler, Female, 4 In (3LX65)
- Apg Camlock Fittings