Shop All Camlock Fittings
Apg
6" Aluminum Part A
Mfr # 360AAL
Zoro # G101804009
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type A
- Connection Type Male Adapter X Female Thread
- Coupler Size 6"
Product Information
- Brand Apg
- MFR # 360AAL
- Zoro # G101804009
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 6" |
Hose Size | 6" |
Coupling Size | 6" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type A |
Connection Type | Male Adapter X Female Thread |
Gasket Material | None |
Standards | MIL-C-27487 (A-A-59326) |
Max. Pressure | 75 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHLAND 3/4 In. Ground Joint Malleable Black Iron Union (521-704BG)
- USA INDUSTRIALS 316 SS 150 Blind Cap Pipe Flange - 1" Pipe Size (BULK-PF-129)
- MIDWEST FASTENER 3/8" Nylon Plastic Compression Sleeves 1 12PK (35723)
- ROHL Acqui Deck Mounted Bridge Faucet In Polished Chrome (A1459XMAPC-2)
- APG 3/4" Polypropylene Part DC (3E07DCPP)
- APG 1" 316 Stainless Steel Part DC (310DCSS)
- APG 4" Aluminum Part DC (340DCALBH)
- APG 2-1/2" Aluminum Part B (325BAL)
- APG 1-1/2" Forged Brass Part F (315FBR)
- APG 1-1/4" Brass Part E (3E12ECB)
- RUBBERWORX 4" PART F BRASS QUICK CPL PART F ADP-MPT BRASS (RBX-F-BR-400)
- Apg Camlock Fittings