Shop All Camlock Fittings
Apg
5" Red Brass Part D
Mfr # 350DRB
Zoro # G701803860
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Red Brass
- Coupling Type Type D
- Connection Type Female Coupler X Female Thread
- Coupler Size 5"
Product Information
- Brand Apg
- MFR # 350DRB
- Zoro # G701803860
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 5" |
Hose Size | 5" |
Coupling Size | 5" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Red Brass |
Coupling Type | Type D |
Connection Type | Female Coupler X Female Thread |
Gasket Material | Buna (Lathe Cut) |
Standards | MIL-C-27487 (A-A-59326) |
Max. Pressure | 75 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Wellworth Round-Front Bowl (4197-96)
- ELKHART BRASS Wye Ball Valve, 1-1/2 FNST, (2) 1-1/2 MNST (B-100-LA)
- KOHLER Stopper Assy (21318-2MB)
- WATTS Internal Backwater Valve, 4 In Pipe Dia (BV-1004)
- APG 1-1/2" 316 Stainless Steel Part E (315ESS)
- APG 3/4" 316 Stainless Steel Part E (3E07ESS)
- APG 8" Aluminum Part C (380CAL)
- APG 1" Polypropylene Part DC (3E10DCPP)
- APG 5" Aluminum Part C (3U50CAL)
- APG 3/4" Forged Brass Part D (307DBR)
- APG 1-1/2" Forged Brass Part C (315CBR)
- Apg Fittings