Shop All Camlock Fittings
Apg
5" Aluminum Part F
Mfr # 3U50FAL
Zoro # G001804017
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type F
- Connection Type Male Adapter X Male Thread
- Coupler Size 5"
Product Information
- Brand Apg
- MFR # 3U50FAL
- Zoro # G001804017
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 5" |
Hose Size | 5" |
Coupling Size | 5" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type F |
Connection Type | Male Adapter X Male Thread |
Gasket Material | None |
Max. Pressure | 75 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/16" Compression Brass Union 10PK (62P-5)
- ZORO SELECT Reinforced FDA Silicone Tubing, 3/4" ID x 1-1/8" OD x 5 Ft. L (ZUSA-HT-1661)
- ZORO SELECT Shower Curtain Hooks, Zamac Silver (01-R9689H)
- ZORO SELECT 4" x 3 ft. Non-Threaded Black Pipe Sch 40 (21220LS)
- APG 2" Aluminum Part C (320CALBH)
- APG 5" Red Brass Part B (350BRB)
- APG 1" 316 Stainless Steel Part DP (310DPSS)
- APG 2" 316 Stainless Steel Part E (320ESS)
- APG 4" 316 Stainless Steel Part DC (340DCSS)
- APG 2" 316 Stainless Steel Part E (3E20ESS)
- ZORO SELECT 2" Female Coupler x Hose Shank 316 SS Coupler (3LX31)
- Apg Camlock Fittings