Shop All Camlock Fittings
Apg
4" X 3" Aluminum Part A
Mfr # 3E4030AAL
Zoro # G501803985
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type A
- Connection Type Male Adapter X Female Thread
- Coupler Size 4"
Product Information
- Brand Apg
- MFR # 3E4030AAL
- Zoro # G501803985
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Hose Size | 4" |
Coupling Size | 4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type A |
Connection Type | Male Adapter X Female Thread |
Gasket Material | None |
Max. Pressure | 100 PSI @ 70 F |
Standards | A-A-59326E |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Gas Conversion Kit - LP to NG (M120C) (803000033)
- PARKER 1/4" A-LOK x 1/2" MNPT Brass Connector (4MSC8N-B)
- LEGEND VALVE 1/4 x 1/4 PUSH FIT MALE ADAPTE (465-091)
- LEGEND VALVE 1/2 R670 NL MALE BOILER DRAIN (107-543NL)
- APG 5" Aluminum Part DP (3E50DPAL)
- APG 4" 316 Stainless Steel Part D (340DLHSS102)
- APG 1" Aluminum Part F (3E10FAL)
- APG 1-1/2" Forged Brass Part F (315FBR)
- APG 4" Brass Part A (3E40ACB)
- APG 6" Aluminum Part F (3U60FAL)
- DIXON Cam and Groove 90 Coupler Elbow AL, 3" (300DD-90AL)
- Apg Camlock Fittings