Shop All Camlock Fittings
Apg
4" Aluminum Part D
Mfr # 3E40DAL
Zoro # G401803849
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type D
- Connection Type Female Coupler X Female Thread
- Coupler Size 4"
Product Information
- Brand Apg
- MFR # 3E40DAL
- Zoro # G401803849
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Hose Size | 4" |
Coupling Size | 4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type D |
Connection Type | Female Coupler X Female Thread |
Standards | A-A-59326E |
Max. Pressure | 100 PSI @ 70 F |
Gasket Material | Buna-N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Sealing element (78270)
- ASAHI 1" Socket x Thread PVC Ball Valve 2-Way (1605010)
- ZURN Shower Valve Repair Kits for Temp-Gard (RK7000-50BN)
- DURAVIT Flush valve (0074139400)
- APG 1" Polypropylene Part E (3E10EPP)
- APG 6" Aluminum Part A (360AAL)
- APG 4" Brass Part A (3E40ACB)
- APG 3" Aluminum Part E (3E30EAL)
- APG 2" 316 Stainless Steel Part E (320ESS)
- APG 4" Aluminum Part F (3E40FAL)
- BE PRESSURE SUPPLY 3" Aluminum Camlock Fitting - Male Barb x Male Coupler Thread (90.394.300)
- Apg Fittings