Shop All Camlock Fittings
Apg
4" 316 Stainless Steel Part DC
Mfr # 340DCSS
Zoro # G401803696
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type DC
- Connection Type Dust Cap
- Coupler Size 4"
Product Information
- Brand Apg
- MFR # 340DCSS
- Zoro # G401803696
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Hose Size | 4" |
Coupling Size | 4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type DC |
Connection Type | Dust Cap |
Gasket Material | Buna (Lathe Cut) |
Standards | MIL-C-27487 (A-A-59326) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" Malleable Iron Cap Class 150 (0318900529)
- ELKAY Indoor, Platinum Vinyl, Yes ADA, Halsey Taylor HTHB-HAC8, PV, No Filter (HTHB-HAC8PV-NF)
- NIBCO 1/2" NOM C x 1/2" FTG Copper Tee (6112 1/2)
- PRIER Mansfield Style Service Parts Kit for Model No. 378/578 Series Wall Hydrants (630-7755)
- APG 3/4" 316 Stainless Steel Part E (307ESS)
- APG 3" Aluminum Part C (330C90AL)
- APG 3/4" 316 Stainless Steel Part A (307ASS)
- APG 3/4" Aluminum Part E (3U07EAL)
- APG 6" Aluminum Part B (3E60BAL)
- APG 1" Brass Part E (3E10ECB)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, DC, 1/2" Coupler Dust Cap (BULK-CGF-155)
- Apg Camlock Fittings