Shop All Camlock Fittings
Apg
3/4" Aluminum Part D
Mfr # 3E07DAL
Zoro # G801803593
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type D
- Connection Type Female Coupler X Female Thread
- Coupler Size 3/4"
Product Information
- Brand Apg
- MFR # 3E07DAL
- Zoro # G801803593
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Hose Size | 3/4" |
Coupling Size | 3/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type D |
Connection Type | Female Coupler X Female Thread |
Standards | A-A-59326E |
Max. Pressure | 250 PSI @ 70 F |
Gasket Material | Buna-N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aerator, V.P, 0.5Gpm, W/Key (55172-CP)
- PROPLUS ASSORTED O RINGS, 200PK (R200)
- GEDORE Pipe Cutter, 1/8" to 1-1/4" Capacity (2180 3)
- DIXON Male Clamp Adapter, 304SS, 2"OD, 2"NPT (21MP-G200)
- APG 2" Forged Brass Part A (320ABR)
- APG 3/4" 316 Stainless Steel Part F (3E07FSS)
- APG 3/4" Aluminum Part C (3E07CAL)
- APG 1-1/4" Aluminum Part A (3E12AAL)
- APG 2" 316 Stainless Steel Part E (320ESS)
- APG 4" 316 Stainless Steel Part DP (340DPSS)
- APG 1-1/2" Aluminum Part A (315AAL)
- Apg Camlock Fittings