Shop All Camlock Fittings
Apg
3/4" 316 Stainless Steel Part F
Mfr # 3E07FSS
Zoro # G301804236
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type F
- Connection Type Male Adapter X Male Thread
- Coupler Size 3/4"
Product Information
- Brand Apg
- MFR # 3E07FSS
- Zoro # G301804236
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Hose Size | 3/4" |
Coupling Size | 3/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type F |
Connection Type | Male Adapter X Male Thread |
Gasket Material | None |
Standards | A-A-59326E |
Max. Pressure | 250 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Tub and Shower Knob Handle Kit, For Moen (46-3104)
- DANCO Universal Splash Guard (9D00010428)
- NORDFAB Pipe Hanger, 6 in Duct Dia, Galvanized Steel, 14 GA, 8-3/8" L x (8010004179)
- LEGEND VALVE 1/2" X 5-1/2" BRASS NIPPLE (311-069)
- APG 1" Aluminum Part E (3U10EAL)
- APG 2" Aluminum Part A (3U20AAL)
- APG 8" 316 Stainless Steel Part C (3E80CSS)
- APG 3/4" Forged Brass Part D (307DBR)
- APG 2" 316 Stainless Steel Part E (3E20ESS)
- APG 2" 316 Stainless Steel Part E (320ESS)
- DIXON Cam and Groove Adapter, 2-1/2", Aluminum (G250-F-AL)
- Apg Camlock Fittings