Shop All Camlock Fittings
Apg
3/4" 316 Stainless Steel Part E
Mfr # 307ESS
Zoro # G001803348
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type E
- Connection Type Male Adapter X Hose Shank
- Coupler Size 3/4"
Product Information
- Brand Apg
- MFR # 307ESS
- Zoro # G001803348
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Hose Size | 3/4" |
Coupling Size | 3/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type E |
Connection Type | Male Adapter X Hose Shank |
Max. Pressure | 250 PSI @ 70 F |
Standards | MIL-C-27487 (A-A-59326) |
Gasket Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass 25 PK (FA414-25K)
- ENCORE PLUMBING Swivel Adapter (KL50-Y026)
- ZORO SELECT 1/4" Low Lead Brass Nut (700261-04)
- ZORO SELECT Tee, Polypropylene, 2", Schedule 80, 300 psi Max Pressure (TEE200)
- APG 4" Aluminum Part B (3E40BAL)
- APG 2-1/2" Aluminum Part B (3E25BAL)
- APG 2" 316 Stainless Steel Part C (320CSS)
- APG 1" 316 Stainless Steel Part A Socket Weld (310ASWSSP)
- APG 3/4" 316 Stainless Steel Part C (307CSS)
- APG 5" Aluminum Part C (3U50CAL)
- APG 1" 316 Stainless Steel Part DC (310DCSS)
- Apg Fittings