Shop All Camlock Fittings
Apg
3/4" 316 Stainless Steel Part A
Mfr # 307ASS
Zoro # G001804253
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type A
- Connection Type Male Adapter X Female Thread
- Coupler Size 3/4"
Product Information
- Brand Apg
- MFR # 307ASS
- Zoro # G001804253
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Hose Size | 3/4" |
Coupling Size | 3/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type A |
Connection Type | Male Adapter X Female Thread |
Max. Pressure | 250 PSI @ 70 F |
Gasket Material | None |
Standards | MIL-C-27487 (A-A-59326) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Monitor, 13 Series Shower Trim (T13290)
- ROHL 4 5-Function Showerhead (1080/8TCB)
- ZORO SELECT 1/4" Malleable Iron 90 Degree Street Elbow Class 150 (5P458)
- DELTA Trillian: Single Handle Floor Mount Tub Filler Trim (T4743-SS-PR-FL)
- APG 2-1/2" Aluminum Part B (3E25BAL)
- APG 8" Aluminum Part B (380BAL)
- APG 1" Brass Part A (3E10ACB)
- APG 2" Aluminum Part DC (3U20DCAL)
- APG 8" Aluminum Part A (3E80AALA)
- APG 4" Aluminum Part D (340DAL)
- DIXON Dust Cap, 3 In, 125 psi, Female Coupler (G300-DC-BR)
- Apg Camlock Fittings