Shop All Camlock Fittings
Apg
3" Aluminum Part DP
Mfr # 3U30DPAL
Zoro # G001804215
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type DP
- Connection Type Dust Plug
- Coupler Size 3"
Product Information
- Brand Apg
- MFR # 3U30DPAL
- Zoro # G001804215
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3" |
Hose Size | 3" |
Coupling Size | 3" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type DP |
Connection Type | Dust Plug |
Gasket Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K KEY STEM 4WAY 1/4-11/32"" (151-015)
- DIXON Steam 250lb., Ball Valve Bronze, 1" (BBV100ST)
- PARKER 5/8" CPI 316 SS Ferrule (10 TZ-SS)
- ZORO SELECT 1" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNF10)
- APG 1" Polypropylene Part DC (3E10DCPP)
- APG 4" Aluminum Part DC (340DCALBH)
- APG 3" Aluminum Part C (3E30CAL)
- APG 3" Aluminum Part C (330C90AL)
- APG 2" Forged Brass Part D (320DBR)
- APG 3" X 4" Aluminum Part C (3E3040CAL)
- DIXON Cam and Groove Adapter, 3 in, Female BSPP, SS, Domestic (300ASSSAP)
- Apg Camlock Fittings