Shop All Camlock Fittings
Apg
3" Aluminum Part C
Mfr # 3E30CAL
Zoro # G301804458
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type C
- Connection Type Female Coupler X Hose Shank
- Coupler Size 3"
Product Information
- Brand Apg
- MFR # 3E30CAL
- Zoro # G301804458
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3" |
Hose Size | 3" |
Coupling Size | 3" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type C |
Connection Type | Female Coupler X Hose Shank |
Standards | A-A-59326E |
Gasket Material | Buna-N |
Max. Pressure | 125 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Leak Detection System (900-006)
- LEGEND VALVE 1/2" R673 NO LEAD IPS SILLCOCK (107-574NL)
- SLOAN Optima Eaf350 Cp Battery Faucet 1.5 Gpm (3335106)
- I T P LTD Pipe Insulation Tundra Plus (PR58058TA)
- APG 1-1/4" 316 Stainless Steel Part B (312BSS)
- APG 1/2" Aluminum Part A (305AAL)
- APG 3/4" Forged Brass Part D (307DBR)
- APG 5" Aluminum Part A (3E50AAL)
- APG 4" X 3" Aluminum Part A (3E4030AAL)
- APG 3/4" Polypropylene Part DC (3E07DCPP)
- APG 5" Aluminum Part F (3U50FAL)
- Apg Fittings