Shop All Camlock Fittings
Apg
2" X 1-1/2" 316 Stainless Steel Part BA
Mfr # 3E2015BASS
Zoro # G901803813
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type BA
- Connection Type Female Coupler X Male Adapter
- Coupler Size 2"
Product Information
- Brand Apg
- MFR # 3E2015BASS
- Zoro # G901803813
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type BA |
Connection Type | Female Coupler X Male Adapter |
Standards | A-A-59326E |
Gasket Material | Buna-N |
Max. Pressure | 250 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress reducer, 1-1/2" x 1" (85202)
- DEARBORN BRASS 1-1/4" Pipe Dia., Brass, Center Outlet, Overflow Plug (763K-1)
- BANJO 1" FNPT Bolted Bulkhead Tank Flange (BF100)
- ZURN Backflow Preventer, 1" Size, MNPT, 175 psi (1-350XL)
- APG 4" 316 Stainless Steel Part C (3E40CSS)
- APG 2" Aluminum Part D (320D90AL)
- APG 1" Aluminum Part F (3E10FAL)
- APG 1" Polypropylene Part B (3E10BPP)
- APG 5" Red Brass Part D (350DRB)
- APG 2" X 1-1/2" Aluminum Part B (3E2015BAL)
- APG 1" Aluminum Part C (3U10CAL)
- Apg Camlock Fittings