Shop All Camlock Fittings
Apg
2" Polypropylene Part D
Mfr # 3E20DPP
Zoro # G001803409
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Polypropylene
- Coupling Type Type D
- Connection Type Female Coupler X Female Thread
- Coupler Size 2"
Product Information
- Brand Apg
- MFR # 3E20DPP
- Zoro # G001803409
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Polypropylene |
Coupling Type | Type D |
Connection Type | Female Coupler X Female Thread |
Standards | A-A-59326E |
Max. Pressure | 100 PSI @ 70 F |
Gasket Material | Buna-N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Flexible (ADK00003)
- ZORO SELECT 2" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-251)
- WHITEHAUS 3.5" Basket Strainer, Antique Brass (RNW35-AB)
- LEGRIS All Metal Push to Connect Fitting (3699 04 56)
- APG 3/4" Forged Brass Part D (307DBR)
- APG 1" Aluminum Part C (3U10CAL)
- APG 3/4" 316 Stainless Steel Part F (3E07FSS)
- APG 6" Aluminum Part C (3E60CAL)
- APG 4" 316 Stainless Steel Part A Butt Weld (340ABWSST)
- APG 3" Aluminum Part E (3E30EAL)
- APG 2" 316 Stainless Steel Part C (320CLHSS101)
- Apg Camlock Fittings