Shop All Camlock Fittings
Apg
2" Aluminum Part DP
Mfr # 3E20DPAL
Zoro # G301803871
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type DP
- Connection Type Dust Plug
- Coupler Size 2"
Product Information
- Brand Apg
- MFR # 3E20DPAL
- Zoro # G301803871
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type DP |
Connection Type | Dust Plug |
Gasket Material | None |
Standards | A-A-59326E |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE TWISTER Irrigation Tee 3/4 (ABTT34)
- LEGEND VALVE 3/4 x10 T551 NO LEAD FROSTFREE (108-114NL)
- LEGEND VALVE 1/2" X 1/4" BLACK RED. ELBOW (350-104C)
- PARKER Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-3-4)
- APG 5" Red Brass Part B (350BRB)
- APG 2-1/2" Aluminum Part D (3E25DAL)
- APG 2" Aluminum Part A (320A90AL)
- APG 3" X 4" Aluminum Part F (33040FAL)
- APG 3/4" Polypropylene Part DC (3E07DCPP)
- APG 1" 316 Stainless Steel Part A Socket Weld (310ASWSSP)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, A, 1/2" Adapter x 1/2" Female NPT (BULK-CGF-89)
- Apg Fittings