Shop All Camlock Fittings
Apg
2" 316 Stainless Steel Part E
Mfr # 3U20ESS
Zoro # G301803239
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type E
- Connection Type Male Adapter X Hose Shank
- Coupler Size 2"
Product Information
- Brand Apg
- MFR # 3U20ESS
- Zoro # G301803239
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type E |
Connection Type | Male Adapter X Hose Shank |
Max. Pressure | 250 PSI @ 70 F |
Gasket Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER IPS Ball Valve, SP 400, NL 1/2" (4347000750)
- ZSI 2HoleCushionedClampTubeS15/8In, 3 23/64In (026M030)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 800 Globe Valve, FNPT (386TE020)
- ASI GLOBAL PARTITIONS Urinal Screen, Sand, 24 in W (40-9782480-4010)
- APG 2-1/2" Aluminum Part E (3E25EAL)
- APG 4" Aluminum Part C (340C90AL)
- APG 1-1/2" Aluminum Part F (3E15FAL)
- APG 5" Red Brass Part D (350DRB)
- APG 3" X 4" Aluminum Part B (3E3040BAL)
- APG 4" Aluminum Part DC (340DCALBH)
- BANJO 2" 90 Degree Male Adapter x FNPT Cam Lever Coupling (200A90)
- Apg Fittings