Shop All Camlock Fittings
Apg
2" 316 Stainless Steel Part D
Mfr # 320DSS
Zoro # G001803225
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type D
- Connection Type Female Coupler X Female Thread
- Coupler Size 2"
Product Information
- Brand Apg
- MFR # 320DSS
- Zoro # G001803225
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type D |
Connection Type | Female Coupler X Female Thread |
Max. Pressure | 250 PSI @ 70 F |
Standards | MIL-C-27487 (A-A-59326) |
Gasket Material | Buna (Lathe Cut) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 8mm Tube Size, Black (ZUSA-TF-PTC-1016)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/4 in x 1 in Pipe Size (437168)
- ZORO SELECT 4" x 2-1/2" Malleable Iron Hex Bushing Class 150 (521-919BC)
- OATEY Hanger Strap, 50ft., Galv (33922)
- APG 1" Aluminum Part D (3E10DAL)
- APG 1-1/2" Aluminum Part A (3U15AAL)
- APG 3" X 4" Aluminum Part B (3E3040BAL)
- APG 1" Polypropylene Part A (3E10APP)
- APG 3/4" 316 Stainless Steel Part A (307ASS)
- APG 2" Forged Brass Part F (320FBR)
- DIXON Adapter, 4 x 3 In, Male Adapter x MNPT (4030-F-AL)
- Apg Fittings