Shop All Camlock Fittings
Apg
1" Polypropylene Part A
Mfr # 3E10APP
Zoro # G901803899
product price: $1.25
/ea
Sold in multiples of 7 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Polypropylene
- Coupling Type Type A
- Connection Type Male Adapter X Female Thread
- Coupler Size 1"
Product Information
- Brand Apg
- MFR # 3E10APP
- Zoro # G901803899
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1" |
Hose Size | 1" |
Coupling Size | 1" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Polypropylene |
Coupling Type | Type A |
Connection Type | Male Adapter X Female Thread |
Standards | A-A-59326E |
Gasket Material | None |
Max. Pressure | 100 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Faucet, Wall Mount - 8" Center (-0230-LN)
- KOHLER Stronghold Elongated Toilet Seat With, Plastic, Black (4731-C-7)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-2-4)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF403MB)
- APG 1" Polypropylene Part B (3E10BPP)
- APG 3/4" 316 Stainless Steel Part DC (3E07DCSS)
- APG 3/4" Brass Part E (3E07ECB)
- APG 1-1/2" X 2" Aluminum Part BA (31520BAAL)
- APG 1" Polypropylene Part DC (3E10DCPP)
- APG 3/4" Polypropylene Part DC (3E07DCPP)
- BANJO 1-1/2" Female Coupler Dust Cap (150CAP)
- Apg Camlock Fittings