Shop All Camlock Fittings
Apg
1" Aluminum Part C
Mfr # 3U10CAL
Zoro # G201804350
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type C
- Connection Type Female Coupler X Hose Shank
- Coupler Size 1"
Product Information
- Brand Apg
- MFR # 3U10CAL
- Zoro # G201804350
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1" |
Hose Size | 1" |
Coupling Size | 1" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type C |
Connection Type | Female Coupler X Hose Shank |
Gasket Material | Buna-N |
Max. Pressure | 250 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Bowl, White, Overall 14" W (3359A101.020)
- SMITH-COOPER 3/4" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385011620)
- JR PRODUCTS PLASTIC STRAINER W/THREADED BASKET, WHITE (95015)
- IN-SINK-ERATOR REMV SNK BAFLE 3-1/4"" (RSB-00)
- APG 3/4" Polypropylene Part C (3E07CPP)
- APG 8" Aluminum Part E (3E80EALA)
- APG 2" Aluminum Part F (3U20FAL)
- APG 1-1/4" Aluminum Part E (3E12EAL)
- APG 2" X 1-1/2" Aluminum Part B (3E2015BAL)
- APG 5" Red Brass Part B (350BRB)
- BANJO 3" Male Spool Adapter Cam Lever Coupling (300FF)
- Apg Camlock Fittings