Shop All Camlock Fittings
Apg
1-1/4" Polypropylene Part D
Mfr # 3E12DPP
Zoro # G101803903
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Polypropylene
- Coupling Type Type D
- Connection Type Female Coupler X Female Thread
- Coupler Size 1-1/4"
Product Information
- Brand Apg
- MFR # 3E12DPP
- Zoro # G101803903
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/4" |
Hose Size | 1-1/4" |
Coupling Size | 1-1/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Polypropylene |
Coupling Type | Type D |
Connection Type | Female Coupler X Female Thread |
Max. Pressure | 100 PSI @ 70 F |
Standards | A-A-59326E |
Gasket Material | Buna-N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMFORT SEATS Deluxe Molded Wood Seat, Fawn Beige, Round Closed Front with Cover and Adjustable Hinge (C1B4R230)
- DELTA Broderick True Bar Kitchen Faucet (1990LFC-CZ)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-10-6)
- SHOWERSCAPE 30" Brass Shower Slide Bar, Polished Brass (K183A2)
- APG 3/4" Aluminum Part B (3U07BAL)
- APG 1-1/2" Aluminum Part A (315AAL)
- APG 3/4" 316 Stainless Steel Part C (3E07CSS)
- APG 3" 316 Stainless Steel Part A (3E30ASS)
- APG 2" 316 Stainless Steel Part A (3E20ASS)
- APG 1" 316 Stainless Steel Part A Socket Weld (310ASWSSP)
- BE PRESSURE 1in Aluminum Camlock Fitting, Female Coupler x FPT Thread (90.393.100)
- Apg Fittings